Dixon Valve & Coupling
B7MP-R50
SUPERSEDED TO DIXO_B7MP-R50, MTRL - 110051935
Item #101797269
-
Prop 65
- 1/2 Tube
- Tee
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | Tee |
| Height | 2 3/8 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 1/2 in |
| End Size | 1/2 Tube |
| Length | 4 3/4 in |
| Weight | 0.311 LB |
-
Prop 65

