Dixon Valve & Coupling
B7MPS-R100
SUPERSEDED TO DIXO_B7MPS-R100, MTRL - 111271025
Item #102102069
-
Prop 65
- 1 Tube
- Short Outlet Tee
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | Short Outlet Tee |
| Height | 1 1/8 in |
| Tube O.D. | 1 in |
| Length | 2 3/8 in |
| End Size | 1 Tube |
| Material | 316L Stainless Steel |
| Weight | 0.59 LB |
-
Prop 65

