- 3 Tube to 2 Tube
- Reducing Tee
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | Reducing Tee |
| End Size | 2 Tube, 3 Tube |
| Tube O.D. | 3 x 2 in |
| Length | 6.188 in |
| Height | 3.063 in |
| Material | 304 Stainless Steel |
| Connection | Clamp x Clamp |
| Shape | Tee |
| Weight | 0.813 LB |

