Dixon Valve & Coupling
B7RMP-R15075
SUPERSEDED TO DIXO_B7RMP-R15075, MTRL - 117576652
Item #101799198
-
Prop 65
- 1 1/2 Tube to 3/4 Tube
- Reducing Tee
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Height | 2 5/8 in |
| Fitting Type | Reducing Tee |
| Length | 5 1/4 in |
| End Size | 3/4 Tube, 1 1/2 Tube |
| Tube O.D. | 0.340 in, 1 1/2 in |
| Material | 316L Stainless Steel |
| Weight | 0.7 LB |
-
Prop 65

