Dixon Valve & Coupling
B7RMP-R200100
SUPERSEDED TO DIXO_B7RMP-R200100, MTRL - 103555995
Item #103626445
-
Prop 65
- 2 Tube to 1 Tube
- Reducing Tee
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 316L Stainless Steel |
| Height | 2 1/8 in |
| End Size | 1 Tube, 2 Tube |
| Fitting Type | Reducing Tee |
| Tube O.D. | 1 in, 2 in |
| Length | 5 1/8 in |
| Weight | 0.858 LB |
-
Prop 65

