Dixon Valve & Coupling
B7RMP-R400150
SUPERSEDED TO DIXO_B7RMP-R400150, MTRL - 111153234
Item #103588243
-
Prop 65
- 4 Tube to 1 1/2 Tube
- Reducing Tee
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 316L Stainless Steel |
| End Size | 1 1/2 Tube, 4 Tube |
| Tube O.D. | 1 1/2 in, 4 in |
| Fitting Type | Reducing Tee |
| Length | 8 1/8 in |
| Height | 3.406 in |
| Weight | 2.865 LB |
-
Prop 65

