- 6 Tube to 3 Tube
- Reducing Tee
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 3 in, 6 in |
| Material | 316L Stainless Steel |
| End Size | 3 Tube, 6 Tube |
| Fitting Type | Reducing Tee |
| Weight | 8.51 LB |
-
Prop 65


