- 3/4 Tube to 1/2 Tube
- Reducing Tee
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | Reducing Tee |
| End Size | 1/2 Tube, 3/4 Tube |
| Material | 316L Stainless Steel |
| Tube O.D. | 1/2 in, 3/4 in |
| Weight | 0.305 LB |
| Fitting Type | Reducing Tee |
| End Size | 1/2 Tube, 3/4 Tube |
| Material | 316L Stainless Steel |
| Tube O.D. | 1/2 in, 3/4 in |
| Weight | 0.305 LB |