Dixon Valve & Coupling
B7RWWW-G400200U
SUPERSEDED TO DIXO_B7RWWW-G400200U, MTRL - 112035437
Item #103610934
-
Prop 65
- 4 x 2 in Tube Size
- 304 Stainless Steel Material
| Connection | Weld x Weld |
| Tube O.D. | 4 x 2 in |
| Finish | Unpolished |
| Shape | Tee |
| Material | 304 Stainless Steel |
| Wall Thickness | 0.08 in |
| Weight | 2.37 LB |
-
Prop 65

