Dixon Valve & Coupling
B7RWWW-R200150U
Unpolished Reducing 2 x 1 1/2 in 316L Stainless Steel Weld Tee
Item #103588250
-
Prop 65
- 2 x 1 1/2 in Tube Size
- 316L Stainless Steel Material
| Connection | Weld x Weld |
| Tube O.D. | 2 x 1 1/2 in |
| Wall Thickness | 0.07 in |
| Material | 316L Stainless Steel |
| Shape | Tee |
| Finish | Unpolished |
| Weight | 0.535 LB |
-
Prop 65

