Dixon Valve & Coupling
B7RWWW-R400200U
Unpolished Reducing 4 x 2 in 316L Stainless Steel Weld Tee
Item #103610938
-
Prop 65
- 4 x 2 in Tube Size
- 316L Stainless Steel Material
| Finish | Unpolished |
| Shape | Tee |
| Wall Thickness | 0.08 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 4 x 2 in |
| Connection | Weld x Weld |
| Weight | 2.028 LB |
-
Prop 65

