Dixon Valve & Coupling
B7W-G150U
SUPERSEDED TO DIXO_B7W-G150U, MTRL - 111802845
Item #103610502
-
Prop 65
- 1 1/2 in Tube Size
- 304 Stainless Steel Material
| Shape | Tee |
| Material | 304 Stainless Steel |
| Tube O.D. | 1 1/2 in |
| Wall Thickness | 0.07 in |
| Connection | Weld x Weld |
| Finish | Unpolished |
| Weight | 0.471 LB |
-
Prop 65

