Dixon Valve & Coupling
B7W-G200P
Polished Long 2 in 304 Stainless Steel Weld Tee
Item #103540721
-
Prop 65
- 2 in Tube Size
- 304 Stainless Steel Material
| Tube O.D. | 2 in |
| Finish | Polished |
| Connection | Weld x Weld |
| Material | 304 Stainless Steel |
| Shape | Tee |
| Wall Thickness | 0.07 in |
| Weight | 0.81 LB |
-
Prop 65

