Dixon Valve & Coupling
B7W-G200U
SUPERSEDED TO DIXO_B7W-G200U, MTRL - 111802847
Item #103610732
-
Prop 65
- 2 in Tube Size
- 304 Stainless Steel Material
| Wall Thickness | 0.07 in |
| Connection | Weld x Weld |
| Tube O.D. | 2 in |
| Finish | Unpolished |
| Shape | Tee |
| Material | 304 Stainless Steel |
| Weight | 0.865 LB |
-
Prop 65

