Dixon Valve & Coupling
B7W-G300U
SUPERSEDED TO DIXO_B7W-G300U, MTRL - 112376487
Item #103604445
-
Prop 65
- 3 in Tube Size
- 304 Stainless Steel Material
| Finish | Unpolished |
| Connection | Weld x Weld |
| Material | 304 Stainless Steel |
| Wall Thickness | 0.07 in |
| Tube O.D. | 3 in |
| Shape | Tee |
| Weight | 1.365 LB |
-
Prop 65

