Dixon Valve & Coupling
B7W-G400U
SUPERSEDED TO DIXO_B7W-G400U, MTRL - 111340181
Item #103626448
-
Prop 65
- 4 in Tube Size
- 304 Stainless Steel Material
| Tube O.D. | 4 in |
| Connection | Weld x Weld |
| Shape | Tee |
| Finish | Unpolished |
| Material | 304 Stainless Steel |
| Wall Thickness | 0.08 in |
| Weight | 2.7 LB |
-
Prop 65

