Dixon Valve & Coupling
B7W-R100U
Unpolished Long 1 in 316L Stainless Steel Weld Tee
Item #103610940
-
Prop 65
- 1 in Tube Size
- 316L Stainless Steel Material
| Finish | Unpolished |
| Shape | Tee |
| Tube O.D. | 1 in |
| Connection | Weld x Weld |
| Material | 316L Stainless Steel |
| Wall Thickness | 0.07 in |
| Weight | 0.285 LB |
-
Prop 65

