Dixon Valve & Coupling
B7W-R300U
Unpolished Long 3 in 316L Stainless Steel Weld Tee
Item #103584419
-
Prop 65
- 3 in Tube Size
- 316L Stainless Steel Material
| Tube O.D. | 3 in |
| Finish | Unpolished |
| Wall Thickness | 0.07 in |
| Connection | Weld x Weld |
| Material | 316L Stainless Steel |
| Shape | Tee |
| Weight | 1.39 LB |
-
Prop 65

