Dixon Valve & Coupling
B7WMM-G150
SUPERSEDED TO DIXO_B7WMM-G150, MTRL - 112403379
Item #103416403
-
Prop 65
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
| Shape | Tee |
| Wall Thickness | 0.07 in |
| Tube O.D. | 1 1/2 in |
| Material | 304 Stainless Steel |
| Connection | Clamp x Weld |
| Finish | Polished |
| Weight | 0.52 LB |
-
Prop 65

