Dixon Valve & Coupling
B7WWM-R200
SUPERSEDED TO DIXO_B7WWM-R200, MTRL - 113111825
Item #103780002
-
Prop 65
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
| Wall Thickness | 0.07 in |
| Finish | Polished |
| Tube O.D. | 2 in |
| Material | 316L Stainless Steel |
| Connection | Clamp x Weld |
| Shape | Tee |
| Weight | 1.0 LB |
-
Prop 65

