Dixon Valve & Coupling
B7WWW-G100P
SUPERSEDED TO DIXO_B7WWW-G100P, MTRL - 112014936
Item #101932267
-
Prop 65
- 1 in Tube Size
- 304 Stainless Steel Material
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
| Wall Thickness | 0.07 in |
| Material | 304 Stainless Steel |
| Shape | Tee |
| Tube O.D. | 1 in |
| Connection | Weld x Weld |
| Finish | Polished |
| Weight | 0.15 LB |
-
Prop 65

