Dixon Valve & Coupling
B7WWW-G100U
Unpolished Short 1 in 304 Stainless Steel Weld Tee
Item #103611601
-
Prop 65
- 1 in Tube Size
- 304 Stainless Steel Material
| Material | 304 Stainless Steel |
| Shape | Tee |
| Connection | Weld x Weld |
| Finish | Unpolished |
| Wall Thickness | 0.07 in |
| Tube O.D. | 1 in |
| Weight | 0.16 LB |
-
Prop 65

