Dixon Valve & Coupling
B7WWW-G250U
SUPERSEDED TO DIXO_B7WWW-G250U, MTRL - 111512577
Item #103603920
-
Prop 65
- 2 1/2 in Tube Size
- 304 Stainless Steel Material
| Finish | Unpolished |
| Material | 304 Stainless Steel |
| Connection | Weld x Weld |
| Wall Thickness | 0.07 in |
| Tube O.D. | 2 1/2 in |
| Shape | Tee |
| Weight | 0.917 LB |
-
Prop 65

