Dixon Valve & Coupling
B7WWW-G300U
Unpolished Short 3 in 304 Stainless Steel Weld Tee
Item #101953029
-
Prop 65
- 3 in Tube Size
- 304 Stainless Steel Material
| Tube O.D. | 3 in |
| Wall Thickness | 0.07 in |
| Connection | Weld x Weld |
| Finish | Unpolished |
| Shape | Tee |
| Material | 304 Stainless Steel |
| Weight | 1.037 LB |
-
Prop 65

