Dixon Valve & Coupling
B7WWW-R400P
SUPERSEDED TO DIXO_B7WWW-R400P, MTRL - 110153008
Item #103610365
-
Prop 65
- 4 in Tube Size
- 316L Stainless Steel Material
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
| Wall Thickness | 0.08 in |
| Shape | Tee |
| Connection | Weld x Weld |
| Material | 316L Stainless Steel |
| Finish | Polished |
| Tube O.D. | 4 in |
| Weight | 2.71 LB |
-
Prop 65

