- Zinc Plated Iron Material
features
- 2-bolt type clamp with 2 gripping fingers and 2 clamp sections
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Hose O.D. Range | 1 5/16 to 1 1/2 |
| Hose I.D. | 3/4 in |
| Material | Zinc Plated Iron |
| Clamp Torque | 21 lbf |
| Weight | 0.81 LB |
-
Prop 65


