- 1 1/2 in Tube Outside Diameter
- 304 Stainless Steel Material
| Tube O.D. | 1 1/2 in |
| Connection | Clamp x Clamp |
| Shape | Cross |
| Material | 304 Stainless Steel |
| Weight | 0.92 LB |
| Tube O.D. | 1 1/2 in |
| Connection | Clamp x Clamp |
| Shape | Cross |
| Material | 304 Stainless Steel |
| Weight | 0.92 LB |