- 304 Stainless Steel Material
- Weld x Weld Connection
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
| Connection | Weld x Weld |
| Wall Thickness | 0.08 in |
| Material | 304 Stainless Steel |
| Finish | Polished |
| Tube O.D. | 4 in |
| Weight | 2.495 LB |
-
Prop 65


