- Garden Hose Fitting
- GHT Male Thread Adapter
- Male/Male Connector
- 3/4 in Hose Connector
- 1 in (NPTF) Pipe Thread
| No. of Ends | 2 |
| Accessory Type | GHT Male Thread Adapter |
| Male Thread | 1 in (NPTF) |
| Body Material | Brass |
| Type | Adapter |
| End Types | NPTF, Garden Hose Thread (GHT) |
| Garden Hose Thread Size | 3/4 in |
| Material | Brass |
| Fitting Description | Male Hose x Male Pipe |
| Pipe Size | 1 in |
| Connection Type | Male/Male |
| Fitting Type | Adapter |
| Weight | 0.35 LB |
-
Prop 65


