- Garden Hose Fitting
- GHT Male Thread Adapter
- Male/Female Connector
- 3/4 in Hose Connector
- 3/4 in (NPTF) Pipe Thread
| End Types | NPTF, Garden Hose Thread (GHT) |
| Material | Brass |
| Accessory Type | GHT Male Thread Adapter |
| No. of Ends | 2 |
| Garden Hose Thread Size | 3/4 in |
| Type | Adapter |
| Female Thread | 3/4 in (NPTF) |
| Connection Type | Male/Female |
| Fitting Description | Male Hose x Female Pipe |
| Fitting Type | Adapter |
| Pipe Size | 0.75 in |
| Body Material | Brass |
| Weight | 0.165 LB |
-
Prop 65


