- Garden Hose Fitting
- GHT Female Thread Adapter
- Female/Female Connector
- 3/4 in Hose Connector
- 3/8 in (NPTF) Pipe Thread
| Pipe Size | 0.375 in |
| No. of Ends | 2 |
| Type | Adapter |
| Accessory Type | GHT Female Thread Adapter |
| Material | Brass |
| Fitting Description | Female Hose x Female Pipe |
| Body Material | Brass |
| Garden Hose Thread Size | 3/4 in |
| Female Thread | 3/8 in (NPTF) |
| End Types | NPTF, Garden Hose Thread (GHT) |
| Fitting Type | Adapter |
| Connection Type | Female/Female |
| Weight | 0.13 LB |
-
Prop 65


