- Garden Hose Fitting
- GHT Female Swivel Adapter
- Female/Female Connector
- 3/4 in Hose Connector
- 3/4 in Pipe Thread
| Garden Hose Thread Size | 3/4 in |
| Body Material | Brass |
| Fitting Description | Female Hose x Female Hose |
| Fitting Type | Swivel Adapter |
| Female Thread | 3/4 in |
| Accessory Type | GHT Female Swivel Adapter |
| Connection Type | Female/Female |
| No. of Ends | 2 |
| End Types | Garden Hose Thread (GHT) |
| Type | Adapter |
| Material | Brass |
| Weight | 0.14 LB |
-
Prop 65


