- Boss Type Clamp
- Brass
- 1" Hose ID
- 1 11/16" - 1 15/16" Hose OD
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Material | Brass |
| Hose O.D. Range | 1 11/16 to 1 15/16 |
| Hose I.D. | 1 in |
| Clamp Torque | 21 lbf |
| Weight | 1.645 LB |
-
Prop 65


