Skip to content Skip to navigation menu
EZ Boss-Lock Cam & Groove Type B Coupler x Male NPT

BB200EZ

EZ Boss-Lock Cam & Groove Type B Coupler x Male NPT
Item #102156844
  • Brass Female Coupler x Male NPT
  • Size 2 in
  • 250 psi Max Operating Pressure
EZ Boss-Lock Cam & Groove Type B Coupler x Male NPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Brass Female Coupler x Male NPT
  • Size 2 in
  • 250 psi Max Operating Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Resistant to accidental disconnection when dragged The release lever opens in the direction opposite to the cam arm so movements that tend to open the release lever also tend to close the cam arm Rotating action helps keep the locking device free of debris Designed to protect critical parts from impact and to withstand rugged use.
Material Brass
Connection Type Female Coupler x Male NPT
Type EZ Boss-Lock Type B Coupler
Size 2 in, 50 mm
Size Designation 2 in
Seal Material Buna-N
Fitting Description Straight
End Type Male Pipe
Operating Pressure [Max] 250 PSI
Seal Nitrile Rubber
Coupling Type EZ Boss-Lock Type B Coupler
Weight 2.38 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison