Dixon Valve & Coupling
BB3-02MGMB
Wilkerson FRLs BB3-Series 1/4 in Port Miniature Manual Drain Filter/Regulator
Item #103482257
- 1/4 in Port Size
- 16 Standard ft3/min Maximum Flow
- Manual Drain Type
features
- Manual Drain
- Metal Bowl
- 2-125 PSI adjusting range
- 5 micron element 5 oz bowl
- Self-relieving
- Supplied with a GC620 gauge
| Drain Type | Manual Drain |
| FRL Size | Miniature |
| Port | 1/4 in |
| Flow [Max] | 16 Standard ft3/min |
| Regulator Type | General Purpose |
| Temperature Range [Min] | 40 °F |
| Operating Pressure [Max] | 300 PSIG, 20.7 Bar |
| Filter Type | General Purpose Airline |
| Weight | 0.975 LB |
