- 1 in Size
- Female NPT x Female NPT Thread
- Bronze Material
applications
- For control of air water oil and gas in hose or pipe lines For other services please contact Dixon.
features
- Stainless steel sliding lock mechanism secures handle in open or closed position can be padlocked opened or closed Standard port
- Repairable
| Connection Type | Female/Female |
| Saturated Steam | 150 PSI |
| Inlet Type | Female Thread |
| Handle Material | Steel |
| Opening Type | Lever |
| Steam Pressure Rang [Max] | 150 PSI |
| Size | 1 in, 25.4 mm |
| Designated Fluid | Air, Water, Oil, Gas |
| Steam Pressure Rang [Min] | 100 PSI |
| Pressure Rating | 600 PSI WOG |
| Outlet Size | 1 in |
| Ball Material | Brass |
| Connection | Female NPT |
| Thread | Female NPT x Female NPT |
| Stem Material | Brass |
| Seal Material | Teflon® |
| Material | Bronze |
| Seat Material | TFE |
| Outlet Type | NPT |
| Type | Ball |
| Body Material | Brass |
| Inlet Size | 1 in NPT |
| Weight | 1.7 LB |
-
Prop 65


