- 1/2 in Size
- Female NPT x Female NPT Thread
- Bronze Material
applications
- For control of air water oil and gas in hose or pipe lines For other services please contact Dixon.
features
- Stainless steel sliding lock mechanism secures handle in open or closed position can be padlocked opened or closed Full port
- Repairable
| Material | Bronze |
| Thread | Female NPT x Female NPT |
| Connection | Female NPT |
| Saturated Steam | 150 PSI |
| Pressure Rating | 600 PSI WOG |
| Size | 1/2 in, 12.7 mm |
| Steam Pressure Rang [Max] | 150 PSI |
| Steam Pressure Rang [Min] | 100 PSI |
| Weight | 0.62 LB |
-
Prop 65


