- 3/4 in Size
- Female NPT x Female NPT Thread
- Bronze Material
applications
- For control of air water oil and gas in hose or pipe lines For other services please contact Dixon.
features
- Stainless steel sliding lock mechanism secures handle in open or closed position can be padlocked opened or closed Standard port
- Repairable
| Steam Pressure Rang [Max] | 150 PSI |
| Connection Type | Female NPT |
| Connection | Female NPT |
| Valve Type | Ball |
| Thread Type | NPT |
| Material | Bronze |
| Saturated Steam | 150 PSI |
| Thread Size | 3/4 |
| Size | 3/4 in, 19.05 mm |
| Type | Ball Valve |
| Pressure [Max] | 600 psi |
| Body Material | Brass |
| Tube OD | 11/16 in |
| Thread | Female NPT x Female NPT |
| Pressure Rating | 600 PSI WOG |
| Steam Pressure Rang [Min] | 100 PSI |
| Weight | 1.34 LB |
-
Prop 65


