- Bronze Material
- Female NPT Connection
applications
- Dual action valve ideal for compressor applications
features
- Female NPT threads
| Pressure Rating | 600 PSI WOG |
| Outlet | (2) 3/4 in Female NPT |
| Connection | Female NPT |
| Material | Bronze |
| Inlet Size | (1) 1 1/4 in Female NPT |
| Weight | 2.09 LB |
-
Prop 65


