- 1 1/2 in Size
- Brass Material
- Female NPT Connection
- PTFE Seat
features
- T Flow Pattern
- Blow-out proof stem
- Adjustable stem packing
- Standard port
| Temperature Range [Max] | 366 °F |
| Thread | Female NPT x Female NPT x Female NPT |
| Steam Pressure Rang [Min] | 100 PSI |
| Material | Brass |
| Pressure Rating | 400 PSI WOG |
| Size | 1 1/2 in |
| Connection | Female NPT |
| Seal | PTFE |
| Steam Pressure Rang [Max] | 150 PSI |
| Saturated Steam | 100 PSI |
| Seat | PTFE |
| Weight | 6.47 LB |
-
Prop 65


