- 2 in Size
- Bronze Material
- Female NPT Connection
features
- Vacuum service to 29 inches Hg
- Blow-out proof stem design
- Adjustable packing gland
| Thread | Female NPT x Female NPT |
| Steam Pressure Rang [Max] | 300 PSI |
| Size | 2 in |
| Material | Bronze |
| Pressure Rating | 600 PSI |
| Saturated Steam | 250 PSI |
| Temperature Range [Max] | 450 °F |
| Steam Pressure Rang [Min] | 200 PSI |
| Connection | Female NPT |
| Port | Standard |
| Weight | 5.7 LB |
-
Prop 65


