Skip to content Skip to navigation menu
Bronze Ball Valve

BBV38VT

Bronze Ball Valve
Item #103566096
  • 3/8 in Size
  • Bronze Material
  • Female NPT Connection
  • RTFE Seat
Bronze Ball Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3/8 in Size
  • Bronze Material
  • Female NPT Connection
  • RTFE Seat

applications

  • Recommended for water and air service

features

  • Valves vent downstream air in accordance with OSHA regulations for pneumatic systems
  • Blow-out proof stem
  • Adjustable packing gland
  • Full port
  • Auto-drain auto-vent
  • 1/4 NPT tapped port provides additional options such as an air venting elbow or noise muffler
Seat RTFE
Material Bronze
Size 3/8 in
Connection Female NPT
Pressure Rating 125 PSI WOG
Weight 0.625 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison