- 1/2 in Size
- Bronze Material
- Female NPT Connection
- RTFE Seat
applications
- For air service only
features
- Blow-out proof stem design
- Adjustable packing gland
| Opening Type | Lever |
| Connection Type | Female/Female |
| Port | Full |
| Inlet Type | Female Thread |
| Inlet Size | 1/2 in NPT |
| Size | 1/2 in |
| Seat | RTFE |
| Outlet Type | NPT |
| Type | Ball |
| Designated Fluid | Air |
| Operating Pressure [Max] | 400 psi |
| Thread | Female NPT x Female NPT |
| Body Material | Brass |
| Pressure Rating | 0-125 PSI |
| Connection | Female NPT |
| Outlet Size | 0.5 in |
| Material | Bronze |
| Weight | 0.63 LB |
-
Prop 65


