- 3/4 in Size
- Bronze Material
- PTFE Seat
applications
- For control of air water oil and gas in hose or pipe lines For other services please contact Dixon.
features
- Blow-out proof stem
- Valves are repairable
- Standard port
| Outlet Type | NPT |
| Saturated Steam | 150 PSI |
| Handle Material | Steel |
| Material | Bronze |
| Ball Material | Brass |
| Connection Type | Female/Female |
| Opening Type | Lever |
| Type | Ball |
| Seal Material | Teflon® |
| Inlet Size | 3/4 in NPT |
| Body Material | Brass |
| Seat Material | TFE |
| Size | 3/4 in, 19.05 mm |
| Seat | PTFE |
| Designated Fluid | Air, Water, Oil, Gas |
| Outlet Size | 0.75 in |
| Stem Material | Brass |
| Thread | Female NPT x Female NPT |
| Inlet Type | Female Thread |
| Pressure Rating | 600 PSI WOG |
| Weight | 1.32 LB |
-
Prop 65


