- Garden Hose Fitting
- Standard Shank Complete Coupling
- Barb/Barb Connector
- 1 in Hose Connector
| No. of Ends | 2 |
| Fitting Description | Hose Barb x Hose Barb |
| End Types | Hose Barb x Hose Barb |
| Connection Type | Barb/Barb |
| Male Barb/Hose | 1 in |
| Fitting Type | Shank Coupling |
| Body Material | Brass |
| Garden Hose Thread Size | 1 in |
| Material | Brass |
| Accessory Type | Standard Shank Complete Coupling |
| Type | Coupling |
| Weight | 0.388 LB |
-
Prop 65


