- Garden Hose Fitting
- Standard Shank w/ Swivel Nut
- Female/Hose Barb Connector
- 3/4 in Hose Connector
- 1/2 in Hose Barb
| Garden Hose Thread Size | 3/4 in |
| Material | Brass |
| Fitting Description | Female Hose x Hose Barb |
| Type | Adapter |
| Accessory Type | Standard Shank w/ Swivel Nut |
| Male Barb/Hose | 1/2 in |
| End Types | Hose Barb, Garden Hose Thread (GHT) |
| Fitting Type | Shank Coupling |
| Female Thread | 3/4 in |
| No. of Ends | 2 |
| Body Material | Brass |
| Connection Type | Female/Hose Barb |
| Weight | 0.116 LB |
-
Prop 65


