Skip to content Skip to navigation menu
EZ Boss-Lock Cam & Groove Type D Coupler x Female NPT

BD200EZ

EZ Boss-Lock Cam & Groove Type D Coupler x Female NPT
Item #101653307
  • Brass Female Coupler x Female NPT
  • Size 2"
  • 250 psi Max Operating Pressure
EZ Boss-Lock Cam & Groove Type D Coupler x Female NPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Brass Female Coupler x Female NPT
  • Size 2"
  • 250 psi Max Operating Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Resistant to accidental disconnection when dragged The release lever opens in the direction opposite to the cam arm so movements that tend to open the release lever also tend to close the cam arm Rotating action helps keep the locking device free of debris Designed to protect critical parts from impact and to withstand rugged use.
End Type Female Pipe
Size Designation 2 in
Seal Nitrile Rubber
Material Brass
Seal Material Buna-N
Connection Type Female Coupler x Female NPT
Size 2 in, 50 mm
Fitting Description Straight
Type EZ Boss-Lock Type D Coupler
Coupling Type EZ Boss-Lock Type D Coupler
Operating Pressure [Max] 250 PSI
Weight 2.34 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison