Skip to content Skip to navigation menu
Dixon Valve & CouplingBF22

BF22

Brass Barbed Hose Fitting
Item #101880436
  • Brass Fitting
  • Female NPTF Barbed End
  • 1/4" Hose ID
  • 1/4" NPTF Thread
Dixon Valve & CouplingBF22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Brass Fitting
  • Female NPTF Barbed End
  • 1/4" Hose ID
  • 1/4" NPTF Thread

description

  • Barbed hose fittings make connections between pipe thread and bulk rubber or plastic hose easy.

features

  • Brass construction is corrosion resistant and suitable for medium pressure
  • Hose should be clamped or crimped onto fittings
Hose Size 0.25 in
Thread Type NPTF
Thread Size 1/4
Fitting Description Female NPTF Barbed End
Weight 0.048 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison