Skip to content Skip to navigation menu
Nonwoven Rayon Filter/Strainer Replacement Filter

BF30E-100-200

Nonwoven Rayon Filter/Strainer Replacement Filter
Item #111413799
  • Nonwoven Rayon Material
Nonwoven Rayon Filter/Strainer Replacement Filter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Nonwoven Rayon Material
Micron Rating 40-42
Material Nonwoven Rayon
Size 1 in to 2 in
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison