- 53/64 to 27/32" Hose OD
- 0.850" ID
- 0.688" End Hole Size
- 0.563" Ferrule Length
- 25 per Pack
description
- Brass ferrules permanently secure hose to brass hose end fittings. They can be used in numerous low pressure industrial and mobile applications. Ferrules are to be crimped onto hose using appropriate crimping tools and should be selected to match or be slightly larger than the hose's O.D.
features
- For air and multi-purpose hose
- Fast and easy connections
| Used With | Fluid Only |
| End Hole Size | 0.688 in |
| Ferrule I.D. | 0.85 in |
| Hose O.D. Range | 53/64 to 27/32 |
| Ferrule Length | 0.563 in |
| Use With | 1/2 in Horizon |
| Weight | 0.01 LB |
-
Prop 65


